Skip Content
REVERSE ELKHIDE, KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REVERSE ELKHIDE, KEVLAR

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT526AW13
  • Mfr. Model # 526AW13
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 838
  • Shipping Weight 0.6 lbs

Technical Specs

  • Cut Clute
  • Application Welding
  • Colour Brown
  • Item Welding Glove
  • Length 12"
  • Size 13
  • Palm Material Reverse Elk
  • Cuff Gauntlet
  • Back Material Elkhide
  • Lining Material Unlined
  • Stitching Material Kevlar(R)
  • Thumb Style Straight
  • Grade of Leather A
  • Cuff Material Cowhide
  • Leather Palm Type Reverse Elk

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list