REVERSE ACTING RELAY,PNEUMATIC,30 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REVERSE ACTING RELAY,PNEUMATIC,30 P

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KGR5
  • Mfr. Model # 2KGR5
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Air Connections 1/4 Barb
  • Application Signal Reverse Acting Relay And Inverting
  • Ambient Temp. Range (F) 32 Degrees - 104 Degrees
  • Capacity 29 SCFM
  • Current Drain Holding (VA) -
  • Depth (In.) 2-3/8
  • Height (In.) 2-1/16
  • Current Drain Inrush (VA) -
  • Includes -
  • Item Relay
  • Width (In.) 1-7/8
  • Max. Safe Air PSI 30
  • Type Pneumatic Reverse Acting
  • Construction Plastic Wafer
  • Control Type -
  • Mounting -
  • Agency Compliance -
  • Pressure Range 0 to 30 psi
  • Voltage (AC) -
  • Diameter -
  • Control Range 0 to 30 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list