Skip Content
REV MULTI-TOOL 12 TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REV MULTI-TOOL 12 TOOLS

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH832130
  • Mfr. Model # 832130
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Features Locking Blade, Replaceable Pocket Clip, Outside-accessible Features
  • Blade Type 420HC Stainless Steel
  • Item Multi-Tool
  • Number of Functions 12
  • Locking Yes
  • Handle Colour Stainless
  • One-Hand Operation Yes
  • Closed Length 3.8"
  • Tool Access Internal, External
  • Opening Action
  • Length Open 6-3/8"
  • Number of Tools 14
  • Includes Needle nose Pliers, Regular Pliers, Hard-wire Cutters, Wire Cutters, 420HC Knife, Package Opener, Ruler (1.5 in / 3.8 cm), Can Opener, Bottle Opener, Wood/Metal File, Phillips Screwdriver, Medium Screwdriver, Small Screwdriver, Wire Strip
  • Material 420HC Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list