Skip Content
REV MAG STR SIZE 2 OPEN 480V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REV MAG STR SIZE 2 OPEN 480V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8736SDO2V06
  • Mfr. Model # 8736SDO2V06
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.75 lbs

Technical Specs

  • Accessory Group -
  • Coil Volts 480VAC
  • Amps AC 45
  • HP @ 1 Phase - 120V -
  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 575V 25
  • Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 208V 10
  • Item Motor Starter
  • Thermal Unit Code D4
  • Number of Poles 3
  • NEMA Size 2
  • Hz 50/60
  • Standards UL/ CSA
  • Starter Type Reversing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list