REV MAG STR SIZE 2 120V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

REV MAG STR SIZE 2 120V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8736SDO2V02S
  • Mfr. Model # 8736SDO2V02S
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs
Compare

Technical Specs

  • Accessory Group D4
  • Amps AC 45
  • Coil Volts 120VAC
  • HP @ 3 Phase - 208V 10
  • HP @ 3 Phase - 575V 25
  • Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Number of Poles 3
  • Item Motor Starter
  • Thermal Unit Code D4
  • NEMA Size 2
  • Hz 50/60
  • Starter Type Reversing
  • Standards UL/ CSA

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list