Skip Content
REV MAG STR SIZE 0 OPEN 480V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REV MAG STR SIZE 0 OPEN 480V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8736SBO4V06
  • Mfr. Model # 8736SBO4V06
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Technical Specs

  • HP @ 1 Phase - 120V -
  • Accessory Group -
  • Coil Volts 480VAC
  • Amps AC 18
  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 208V 3
  • Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 5
  • Thermal Unit Code D2
  • Item Motor Starter
  • Number of Poles 3
  • Hz 50/60
  • NEMA Size 0
  • Starter Type Reversing
  • Standards UL/ CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list