Skip Content
REV CONT 9A 3P 230/240V 50/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REV CONT 9A 3P 230/240V 50/60HZ

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC2K0901U7
  • Mfr. Model # LC2K0901U7
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Coil Volts 240VAC
  • Depth 1.97"
  • HP @ 1 Phase - 120V 1/2
  • Height 2.24"
  • Item Miniature Contactor
  • HP @ 3 Phase - 208V 2
  • HP @ 3 Phase - 480V 5
  • HP @ 3 Phase - 575V 5
  • Number of Poles 3
  • Width 3.54''
  • Full Load Amps-Inductive 9
  • Full Load Amps-Resistive 20
  • Hz 50/60
  • Standards UL,CSA
  • Aux. Contact Configuration 1NC
  • HP @ 3 Phase - 240V 3
  • HP @ 1 Phase - 240V 1-1/2
  • Reversing Yes
  • Enclosure NEMA Rating No Enclosure
  • Frame / Series / Class / Code TeSys

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List