REUSABLE POLY COVER,DUCTS W/ELASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REUSABLE POLY COVER,DUCTS W/ELASTIC

DUCTCAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CYX8
  • Mfr. Model # 6CYX8
  • UNSPSC # 40141911
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.3 lbs

Technical Specs

  • Description reusable temporary end cap for dirt, dust and debris protection
  • For Use With 38 In to 54 In round or 120 linear inches
  • Item Ductcap
  • Package Quantity 50
  • Type polyproplene plastic with elastic band

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list