Skip Content
REUSABLE CONCRETE AND STEEL ANCHOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REUSABLE CONCRETE AND STEEL ANCHOR

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAV42PALFP
  • Mfr. Model # V42PALFP
  • UNSPSC # 31162102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Concrete Anchor Connector
  • Length 10-7/8"
  • Material Aluminum, Stainless Steel
  • Width 1-3/4"
  • Ring Dia. 1-3/4"
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 400 lb.
  • Standards OSHA, ANSI, CSA
  • Installation Temporary
  • Hole Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list