Skip Content
REUSABLE CONCRETE ANCHOR 10,000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REUSABLE CONCRETE ANCHOR 10,000 LB

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAV42PAWFP2
  • Mfr. Model # V42PAWFP2
  • UNSPSC # 31162102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Wedge Anchor
  • Length 13-1/2"
  • Material Stainless Steel
  • Weight Capacity 400 lb.
  • Tensile Strength 10,000 lbs.
  • Standards CSA fall protection requirements for anchor points, ANSI Z359.1-2007, ANSI 10.32-2004 and OSHA 1926.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list