RETURN FLANGE,HYD,STEEL, FOR 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETURN FLANGE,HYD,STEEL, FOR 3/4 IN

LUBE DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WXN2
  • Mfr. Model # 2WXN2
  • UNSPSC # 40142406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Return Flange
  • Includes (2) 1/4-20 Thread Forming Screws
  • Hole Dia. (In.) 1-3/4
  • For Pipe Size (In.) 3/4
  • Overall Length (In.) 4-3/4
  • Overall Height (In.) 3-1/8
  • Type Hydraulic
  • Overall Thickness (In.) 1/4
  • Tube Size (In.) -
  • Plate Material Steel
  • Washer Material Neoprene Rubber
  • Center to Center Length (In.) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list