Skip Content
RETURN FLANGE,HYD,STEEL, FOR 1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETURN FLANGE,HYD,STEEL, FOR 1 1/4

LUBE DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WXN4
  • Mfr. Model # 2WXN4
  • UNSPSC # 40142406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • For Pipe Size (In.) 1-1/4
  • Hole Dia. (In.) 2-1/2
  • Item Return Flange
  • Includes (2) 1/4-20 Thread Forming Screws
  • Tube Size (In.) -
  • Plate Material Steel
  • Overall Height (In.) 3-1/8
  • Overall Thickness (In.) 1/4
  • Type Hydraulic
  • Overall Length (In.) 4-3/4
  • Center to Center Length (In.) 4
  • Washer Material Neoprene Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list