Skip Content
RETURN BEND,3/4 (2-1/2 IN C TO C),C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETURN BEND,3/4 (2-1/2 IN C TO C),C

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P139
  • Mfr. Model # 5P139
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Return Bend
  • Outside Dia. 7/8 ( 2-1/2" C to C)"
  • Temp. Range -20 to 400 Degrees F
  • Standards ASME/ANSI B16.22
  • Max. Pressure 582 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Tube Size 3/4"
  • Specific Fitting Shape Return Bend
  • Basic Fitting Shape Bend
  • Pipe Size - Pipe Fitting 2-1/2" x 3/4"
  • Fitting Connection Type C x C
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list