Skip Content
RETURN AIR GRILLE,8X30 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETURN AIR GRILLE,8X30 IN,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJR9
  • Mfr. Model # 4MJR9
  • UNSPSC # 39111808
  • CATALOGUE PAGE # 1468
  • Shipping Weight 3.78 lbs

Product Details

Return air grille. Surface treatments are dual electrocoated/powder-coated for excellent corrosion resistance. All-steel construction: white finish. Note: actual wall opening should be 3/8 inch larger than maximum duct size.

Technical Specs

  • Depth (In.) 0.31
  • Features Electrocoated and Powder Coated Surface
  • Finish White
  • Item Return Air Grille
  • Max. Duct Height (In.) 8
  • Bar Spacing 1/3"
  • Max. Duct Width (In.) 30
  • Overall Height (In.) 9.75
  • Construction Steel
  • Overall Width (In.) 31.75
  • Grille/Register Item Return Air Grille

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list