RETURN AIR GRILLE,8X14 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETURN AIR GRILLE,8X14 IN,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJR1
  • Mfr. Model # 4MJR1
  • UNSPSC # 39111808
  • CATALOGUE PAGE # 1468
  • Shipping Weight 1.09 lbs

Product Details

Return air grille. Overall height 9.75 inches. Overall width 15.75 inches. Depth 0.31 inches. Maximum duct height 8 inches. Maximum duct width 14 inches. Bar spacing 1/3 inch. White finish. Steel construction. Features electrocoated and powder coated surface.

Technical Specs

  • Depth (In.) 0.31
  • Features Electrocoated and Powder Coated Surface
  • Finish White
  • Item Return Air Grille
  • Max. Duct Height (In.) 8
  • Max. Duct Width (In.) 14
  • Overall Height (In.) 9.75
  • Overall Width (In.) 15.75
  • Bar Spacing 1/3"
  • Construction Steel
  • Grille/Register Item Return Air Grille

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list