Skip Content
RETURN AIR GRILLE,24X24 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETURN AIR GRILLE,24X24 IN,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJP2
  • Mfr. Model # 4MJP2
  • UNSPSC # 39111808
  • CATALOGUE PAGE # 1468
  • Shipping Weight 7.0 lbs

Product Details

Return air grille. Overall height 25.75 inches. Overall width 25.75 inches. Depth 0.31 inches. Maximum duct height 24 inches. Maximum duct width 24 inches. Bar spacing 1/2 inch. White finish. Steel construction. Features electrocoated and powder coated surface.

Technical Specs

  • Finish White
  • Features Electro Coated and Powder Coated Surface
  • Depth (In.) 0.31
  • Item Return Air Grille
  • Max. Duct Height (In.) 24
  • Max. Duct Width (In.) 24
  • Overall Width (In.) 25.75
  • Overall Height (In.) 25.75
  • Bar Spacing 1/2"
  • Construction 21 gal. Steel
  • Manufacturers Warranty Length 1 yr.
  • Grille/Register Item Return Air Grille

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list