Skip Content
RETURN AIR GRILLE,16X16 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETURN AIR GRILLE,16X16 IN,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJR4
  • Mfr. Model # 4MJR4
  • UNSPSC # 39111808
  • CATALOGUE PAGE # 1468
  • Shipping Weight 3.08 lbs

Product Details

Return air grille. Overall height 17.75 inches. Overall width 17.75 inches. Depth 0.31 inches. Maximum duct height 16 inches. Maximum duct width 16 inches. Bar spacing 1/3 inch. White finish. Steel construction. Features electrocoated and powder coated surface.

Technical Specs

  • Depth (In.) 0.31
  • Features Electro Coated and Powder Coated Surface
  • Finish White
  • Max. Duct Height (In.) 16
  • Item Return Air Grille
  • Max. Duct Width (In.) 16
  • Overall Width (In.) 17.75
  • Overall Height (In.) 17.75
  • Bar Spacing 1/3"
  • Construction 24 gal. Steel
  • Manufacturers Warranty Length 1 yr.
  • Grille/Register Item Return Air Grille

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list