Skip Content
RETURN AIR BASEBOARD GRILLE,8X30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETURN AIR BASEBOARD GRILLE,8X30 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJW5
  • Mfr. Model # 4MJW5
  • UNSPSC # 39111808
  • CATALOGUE PAGE # 1468
  • Shipping Weight 3.25 lbs

Product Details

Return air grille. Surface treatments are dual electrocoated/powder-coated for excellent corrosion resistance. All-steel construction: white finish. Note: actual wall opening should be 3/8 inch larger than maximum duct size.

Technical Specs

  • Finish White
  • Depth (In.) 0.31
  • Item Return Air Baseboard Grille
  • Features Electrocoated and Powder Coated Surface
  • Max. Duct Height (In.) 8
  • Overall Height (In.) 9.75
  • Max. Duct Width (In.) 30
  • Overall Width (In.) 31.75
  • Construction Steel
  • Bar Spacing 1/3"
  • Grille/Register Item Return Air Grille

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list