RETURN AIR BASEBOARD GRILLE,6X14 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETURN AIR BASEBOARD GRILLE,6X14 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJW2
  • Mfr. Model # 4MJW2
  • UNSPSC # 39111808
  • CATALOGUE PAGE # 1468
  • Shipping Weight 1.41 lbs

Product Details

Return air grille. Surface treatments are dual electrocoated/powder-coated for excellent corrosion resistance. All-steel construction: white finish. Note: actual wall opening should be 3/8 inch larger than maximum duct size.

Technical Specs

  • Depth (In.) 0.31
  • Finish White
  • Item Return Air Baseboard Grille
  • Features Electrocoated and Powder Coated Surface
  • Max. Duct Height (In.) 6
  • Max. Duct Width (In.) 14
  • Overall Height (In.) 7.75
  • Bar Spacing 1/3"
  • Construction Steel
  • Overall Width (In.) 15.75
  • Grille/Register Item Return Air Grille

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list