Skip Content
RETROFIT KIT SLOAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETROFIT KIT SLOAN

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UU59
  • Mfr. Model # 3UU59
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Includes Four AA Batteries, Strap Wrench, Screwdriver, Handle Opening Cover
  • Gallons per Flush 1.6/3.5
  • Item Battery Operated Retrofit Kit
  • Standards UL Listed, CSA, And ADA Compliant
  • Sensor Range 22 to 44"
  • Mounting Position Top
  • Power Source (4)AA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list