Skip Content
RETROFIT KIT REFLECT,9 5/8X11 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RETROFIT KIT REFLECT,9 5/8X11 1/8IN

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MPX6
  • Mfr. Model # 5MPX6
  • UNSPSC # 39121551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Height 9-5/8"
  • Item Inner Reflector Retrofit Kit
  • Description/Special Features For 150 W and 200 W
  • Width 11-1/8"
  • Refractor/Reflector Material Aluminum
  • Reflector Type Open

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list