RETRIEVING TOOL,RIGID,2-JAW,8 L,1 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETRIEVING TOOL,RIGID,2-JAW,8 L,1 I

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35T087
  • Mfr. Model # 35T087
  • UNSPSC # 44101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Jaw Capacity (In.) 1
  • Item Retrieving Tool
  • Features Rigid Shaft With Spring Plunger Handle. 2 Spring Steel Jaws. 3/16" Diameter Head.
  • Type Rigid, 2-Jaw
  • Handle Type Spring Plunger
  • Length (In.) 8
  • Function Retrieve Or Position Parts In Hard To Reach Areas
  • Shaft Material Zinc Plated Steel
  • Handle Material Zinc Plated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list