RETRIEVING MAGNET,100 LB,2LX2WX1-3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETRIEVING MAGNET,100 LB,2LX2WX1-3/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9UDF7
  • Mfr. Model # 9UDF7
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Item Retrieving Magnet
  • Includes Eyebolt, Nuts, Magnetic Shield
  • Material Steel
  • Overall Width 2"
  • Overall Length 2"
  • Casing Material Steel
  • Max. Pull 100 lbs.
  • Thickness 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list