Skip Content
RETRIEVING AUGER T407 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETRIEVING AUGER T407

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG92500
  • Mfr. Model # 92500
  • UNSPSC # 27111509
  • CATALOGUE PAGE # 273
  • Shipping Weight 1.5 lbs

Product Details

For searching for cable which is broken or lost in line.

Technical Specs

  • Item Funnel Retrieving Auger
  • For Use With Mfr. No. K-750/42007, K-6200/93557, K-7500/60052 Drain Cleaning Machines
  • Includes Female Coupling
  • Material Steel
  • Size 2-9/16"
  • Number of Pieces 1
  • Connection Size 5/8" and 3/4"
  • Drain Line Capacity I.D. 3" - 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list