RETRIEVER MAG 16-3/4 TELE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETRIEVER MAG 16-3/4 TELE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2375
  • Mfr. Model # J2375
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 118
  • Shipping Weight 0.45 lbs

Product Details

Magnetic retrieving tool. Versatile telescoping handle and all-angle ball joint. Length 16-3/4 inches.

Technical Specs

  • Item Pocket Magnetic Retrieving Tool
  • Features All-angle Ball Joint
  • Length 16-3/4"
  • Pull Capacity 1-1/2 lbs.
  • Extended Length 26-3/4"
  • Diameter 1/2"
  • Handle Type Versatile Telescoping
  • Application General Purpose
  • Includes Tool Only
  • Material Aluminium
  • Size Not Rated
  • Type Magnetic
  • Width 1/2"
  • Operation Manual
  • Lifting Capacity 1-1/2 lbs.
  • Surface Size Not Rated
  • Pickup Length 16-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list