Skip Content
RETRIEVE TOOL,RIGID,2 JAW,12 L,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETRIEVE TOOL,RIGID,2 JAW,12 L,1 IN

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35T086
  • Mfr. Model # 35T086
  • UNSPSC # 44101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Handle Type Spring Plunger
  • Features Rigid Shaft With Spring Plunger Handle. 2 Spring Steel Jaws. 3/16" Diameter Head.
  • Item Retrieving Tool
  • Jaw Capacity (In.) 1
  • Type Rigid, 2-Jaw
  • Function Retrieve Or Position Parts In Hard To Reach Areas
  • Length (In.) 12
  • Shaft Material Zinc Plated Steel
  • Handle Material Zinc Plated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list