Skip Content
RETRIEVAL WINCH 3WAY SRL TYPE3 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETRIEVAL WINCH 3WAY SRL TYPE3 50FT

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP3NN50CR
  • Mfr. Model # FP3NN50CR
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Length 50 ft.
  • Colour Black
  • Item Self-Retracting Lifeline
  • Locking Anchorage Connection Hook Type Turn Twist
  • Locking Harness Connection Hook Type Double Locking
  • Housing Material Steel
  • Weight Capacity 310 lbs.
  • Standards CSA
  • Braking System No
  • Line Material Galvanized
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 0.75"
  • Cable Dia. 3/16"
  • Anchorage Hook Gate Opening 0.75"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List