Skip Content
RETRACTOR WITH SAFETY KNIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RETRACTOR WITH SAFETY KNIFE

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KEB0KBP0012
  • Mfr. Model # 0KBP0012
  • UNSPSC # 23232001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.196 lbs

Technical Specs

  • Cable Dia. (In.) 1/16
  • Item Safety Knife w/ Retractor
  • Colour Black, Blue
  • Overall Length (In.) 8
  • Material Zinc Alloy, Plastic, Kevlar(R)
  • Ring Dia. (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list