Skip Content
RETRACTABLE UTILITY KNIFE,6-3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RETRACTABLE UTILITY KNIFE,6-3/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YJC9
  • Mfr. Model # 1YJC9
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Application -
  • Handle Type Straight
  • Features -
  • Includes -
  • Item Retractable Utility Knife
  • Blade Type 2-Sided Utility
  • Overall Width 1-7/8"
  • Overall Length 6-3/8"
  • Position -
  • Blade Material Carbon Steel
  • Stores -
  • Number of Blades Included 3
  • Blade Change Push Button
  • Overall Thickness 3/4"
  • Handle Colour Gray
  • Handle Material Steel
  • Tether Capable Tether Ready
  • Blade Operation Retractable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list