Skip Content
RETRACTABLE RELOAD 50 FT CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RETRACTABLE RELOAD 50 FT CABLE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTREC50
  • Mfr. Model # REC50
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.7 lbs

Product Details

SafeWaze has combined innovative engineering, superior materials, futuristic design and quick-turn maintenance to provide the most advanced retractable on the market.

Technical Specs

  • Colour Gray
  • Length 50 ft.
  • Item Self Retracting Lifeline
  • Locking Anchorage Connection Hook Type Carabiner, Swivelling Snap Hook
  • Locking Harness Connection Hook Type Double Locking Snap Hook
  • Number of Legs 1
  • Tensile Strength 5,000 lbs.
  • Housing Material Nylon
  • Weight Capacity 310 lbs.
  • Line Material Galvanized Steel
  • Standards ANSI Z359.1-2007, CSA Z259.2.2-1998, OSHA 1910.66, OSHA 1926.502
  • Braking System Revolutionary Constant Force
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Harness Hook Gate Opening 21 mm
  • Cable Dia. 3/16"
  • Anchorage Hook Gate Opening 21 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List