Skip Content
RETRACTABLE RELOAD 30 FT CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RETRACTABLE RELOAD 30 FT CABLE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTREC30
  • Mfr. Model # REC30
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.53 lbs

Product Details

SafeWaze has combined innovative engineering, superior materials, futuristic design and quick-turn maintenance to provide the most advanced retractable on the market.

Technical Specs

  • Item Self Retracting Lifeline
  • Colour Gray
  • Locking Anchorage Connection Hook Type Carabiner, Swivelling Snap Hook
  • Length 30 ft.
  • Housing Material Nylon
  • Number of Legs 1
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Locking Harness Connection Hook Type Double Locking Snap Hook
  • Line Material Galvanized Steel
  • Braking System Revolutionary Constant Force
  • Standards ANSI Z359.1-2007, ANSI Z359.14, CSA Z259.2.2-1998, OSHA 1910.66, OSHA 1926.502
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Cable Dia. 3/16"
  • Harness Hook Gate Opening 21 mm
  • Anchorage Hook Gate Opening 21 mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list