Skip Content
RETRACTABLE RELOAD 23 FT CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RETRACTABLE RELOAD 23 FT CABLE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTREC23
  • Mfr. Model # REC23
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Colour Gray
  • Item Self Retracting Lifeline
  • Length 23 ft.
  • Locking Harness Connection Hook Type Double Locking Snap Hook
  • Locking Anchorage Connection Hook Type Carabiner, Swivelling Snap Hook
  • Housing Material Nylon
  • Tensile Strength 5,000 lbs.
  • Number of Legs 1
  • Line Material Galvanized Steel
  • Weight Capacity 310 lbs.
  • Braking System Revolutionary Constant Force
  • Visual Load Indicator Yes
  • Standards ANSI Z359.1-2007, ANSI Z359.14, CSA Z259.2.2-1998, OSHA 1910.66, OSHA 1926.502
  • Strap Width 1"
  • Cable Dia. 3/16"
  • Harness Hook Gate Opening 21 mm
  • Anchorage Hook Gate Opening 21 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list