Skip Content
RETRACTABLE RELOAD 12 FT WEB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RETRACTABLE RELOAD 12 FT WEB

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTREW12
  • Mfr. Model # REW12
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.48 lbs

Product Details

SafeWaze has combined innovative engineering, superior materials, futuristic design and quick-turn maintenance to provide the most advanced retractable on the market.

Technical Specs

  • Colour Gray
  • Item Self Retracting Lifeline
  • Locking Anchorage Connection Hook Type Carabiner, Swivelling Snap Hook
  • Length 12 ft.
  • Locking Harness Connection Hook Type Double Locking Snap Hook
  • Housing Material Nylon
  • Number of Legs 1
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Standards ANSI Z359.1-2007, ANSI Z359.14, CSA Z259.2.2-1998, OSHA 1910.66, OSHA 1926.502
  • Braking System Energy Absorber
  • Line Material Polyester
  • Strap Width 1"
  • Cable Dia. 1"
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 21 mm
  • Anchorage Hook Gate Opening 21 mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list