Skip Content
RETRACTABLE REEL,BLUE,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETRACTABLE REEL,BLUE,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2XKG1
  • Mfr. Model # 2XKG1
  • UNSPSC # 55121807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Length 2-1/4"
  • Colour Blue
  • Item Retractable Reel
  • Material Plastic
  • Type Retractable
  • Legend Blank
  • Width 1-1/4"
  • Retracted Length 2-1/4"
  • Extended Length 26-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list