Skip Content
RETRACTABLE HOSE REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETRACTABLE HOSE REEL

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FYD1
  • Mfr. Model # 5FYD1
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.15 lbs

Technical Specs

  • Includes Rubber Hose and Bend Restrictor
  • Item Safety Hose Reel
  • Bearings 1" Permanently Lubricated
  • Latch Multiposition Self Locking Ratchet
  • Mounting Floor,Wall,Ceiling,Bench and Truck
  • Seal Type Nitrile
  • Hose Ends 3/8" (M)NPT
  • Swivel Material Solid Brass
  • Hose Outlet 3/8" (M)NPT
  • Hose Material EPDM
  • Hose Length 50 ft.
  • Hose Inside Dia. 3/8"
  • Hose Included Y
  • Reel Inlet 3/8" (F)NPT
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Max. Temp. 150 Degrees F
  • Housing Material Steel
  • Overall Length 19-5/8"
  • Max. Pressure 300 psi
  • Duty Rating Heavy Duty
  • Enclosed Reel No
  • Overall Height 21"
  • Overall Width 8-3/4"
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list