RETRACTABLE DATA REEL 20FT USB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETRACTABLE DATA REEL 20FT USB

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE2320USB
  • Mfr. Model # LE2320USB
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.81 lbs

Technical Specs

  • Includes Wall/Ceiling Mounting Bracket
  • Number of Outlets 0
  • Item Retractable Cord Reel
  • Overall Depth 2-1/2"
  • Cord Included Yes
  • Temp. Range 0 Degrees F - 75 Degrees F
  • Overall Width 6-1/2"
  • Overall Height 6-1/2"
  • Standards UL, CSA
  • Reel Material Plastic
  • Cord Ending USB Plug
  • Reel Mounting Bracket
  • Indoor / Outdoor Indoor
  • Feeder Cord Length 2 ft.
  • Reel Color Black
  • Cord Colour Black
  • Feeder Cord Ending USB Plug
  • Enclosed Reel Yes
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Cord Length - Ext. Cords and Outlet Strips 20 ft.
  • Cord Ending NEMA Configuration No Configuration
  • NEC Cord Designation - Ext. Cords and Outlet Strips USB 2.0
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Voltage - Ext. Cords and Outlet Strips 30 VDC
  • Grade - Ext. Cords and Outlet Strips Commercial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list