RETRACTABLE CORD REEL,50FT,14/3 CON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RETRACTABLE CORD REEL,50FT,14/3 CON

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A230
  • Mfr. Model # 11A230
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Technical Specs

  • Item Retractable Cord Reel
  • Standards UL, CUL, NEMA 4X
  • Slip Ring Rating 600V/35A
  • Includes Constant-Tension, Ratchet, Engineered for Stretch Application Use
  • Number of Outlets 0
  • Overall Depth 14-1/2"
  • Cord Included Yes
  • Temp. Range -22 Degrees F - 194 Degrees F
  • Overall Height 15"
  • Watts 9,000
  • Cord Colour Black
  • Reel Material Steel
  • Indoor / Outdoor Indoor/Outdoor
  • Reel Color Yellow
  • Reel Mounting Bench, Ceiling, Wall
  • Overall Width 14-1/2"
  • Cord Ending Flying Lead
  • Enclosed Reel No
  • Item - Ext. Cords and Outlet Strips Constant Tension Cord Reel
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Cord Ending NEMA Configuration No Configuration
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Voltage - Ext. Cords and Outlet Strips 600 VAC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOOW
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list