RETRACTABLE BADGE HOLDER BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETRACTABLE BADGE HOLDER BLUE

IDENTICAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDM2120-3102
  • Mfr. Model # 2120-3102
  • UNSPSC # 44121505
  • CATALOGUE PAGE # 2233
  • Shipping Weight 0.03 lbs

Product Details

Security, Badge Holders and Attachments, ID(TM) Identicam - Badge Holders and Attachments, Royal Blue Economy Badge Reel with Belt Clip and Vinyl Strap, Cord Length 34 in.

Technical Specs

  • Item Royal Blue Economy Badge Reel with Belt Clip and Vinyl Strap, Cord Length: 34"
  • Colour Blue
  • Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list