RETRACT. GALV. CABLE - ANSI Z7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETRACT. GALV. CABLE - ANSI Z7

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRL175G-Z7/175FT
  • Mfr. Model # RL175G-Z7/175FT
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.5 lbs

Technical Specs

  • Includes Carabiner & Tagline
  • Tensile Strength 3,000 lbs.
  • Length 175 ft.
  • For Use With Approved Anchorage Connector
  • Weight Capacity 310 lbs.
  • Standards OSHA 1926.502, 1910.66, ANSI A10.32-2012, ANSI Z359.14-2012 (Class B), CSA Z259.2.2-1998. Hardware Meets ANSI Z359.12-2009 and CSA Z259.12-11
  • Item Self-Retracting Lifeline
  • Installation No
  • Attaches To Anchorage Connector
  • Line Material Galvanized Wire Rope
  • Hardware Material Steel
  • Workers Per System 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list