Skip Content
RETR LANYARD SWIVEL CLIPS 5 ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETR LANYARD SWIVEL CLIPS 5 ORG

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-CC5PHSNPOR
  • Mfr. Model # T-CC5PHSNPOR
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.494 lbs

Technical Specs

  • Colour Orange
  • Item Coil Lanyard
  • Hardware Swivel Clips
  • Length 5"
  • Hardware Material Plastic
  • Includes (1) Coil Lanyard with Dual clips
  • Line Material Plastic
  • Max. Working Load 1 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list