RETHREADER KIT, CYLINDER HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETHREADER KIT, CYLINDER HEAD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UBF2
  • Mfr. Model # 1UBF2
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Rethreader Kit
  • Application Repair Damaged 14mm Spark Plug Threads By Opening Hole With A Reamer/Tap And Screwing Insert Onto The Spark Plug On Aluminum Heads Only
  • Includes 5/8-18 TPI Tap, 4 Inserts 3/8, 7/16, 1/2 & 3/4" Reach and M14 X 1.25 Thread Pitch
  • Material Carbon Steel
  • For Use With Ratchet Or Spanner
  • Number of Pieces 5
  • Type Cylinder Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list