Skip Content
RETAINING WASHER,5/16,0.470 ID,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETAINING WASHER,5/16,0.470 ID,PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XYX6
  • Mfr. Model # 3XYX6
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Natural
  • Application Washer Retention, Pre-Assembly, Kitting
  • Colour Off White
  • Item Retaining Washer
  • Inside Dia. 0.470"
  • Material Nylon
  • Outside Dia. 47/64"
  • Package Quantity 50
  • Fits Bolt Sizes 5/16"
  • Thickness 0.062"
  • Retaining Dia. 9/32"
  • Thickness Tolerance +/-0.005"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list