Skip Content
RETAINING HEAD TGHLCK SD 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETAINING HEAD TGHLCK SD 25

TREGASKISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRG404-18-25
  • Mfr. Model # 404-18-25
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 725
  • Shipping Weight 1.0 lbs

Product Details

Gas diffuser, standard tapered tips. Retaining head 25.

Technical Specs

  • Item Retaining Head
  • Type Standard Duty, Dual Taper
  • For MIG Guns Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun MIG Gun, TGX MIG Guns, T-Gun Water-Cooled MIG Guns, Clean Air Fume Extraction Guns
  • Features Locks Your Mug Gun From Contact Tip to the Neck, Keeps Your Consumables Running Cooler, Improves Electrical Conductivity, Decreases Your Downtime
  • For Use With Tregaskiss Tough Gun Robotic Mig Guns, Bernard T-gun Semi-automatic Mig Guns, and Bernard Tgx Series Mig Guns
  • Material Brass
  • Style Standard
  • Series TOUGH LOCK(TM)
  • Connection Style Slip-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list