Skip Content
RETAINING HEAD T/L 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETAINING HEAD T/L 25

TREGASKISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRG404-20-25
  • Mfr. Model # 404-20-25
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 725
  • Shipping Weight 1.0 lbs

Product Details

Gas diffuser, heavy-duty tips. Retaining head 25.

Technical Specs

  • Type Heavy Duty, Single Taper
  • Item Retaining Head
  • Features Locks Your Mug Gun From Contact Tip to the Neck, Keeps Your Consumables Running Cooler, Improves Electrical Conductivity, Decreases Your Downtime
  • For Use With Bernard T-gun Semi-automatic Mig Guns and Bernard Tgx Series Mig Guns
  • Material Brass
  • Style Heavy Duty
  • Series TOUGH LOCK(TM)
  • For MIG Guns Bernard T-gun Semi-automatic Mig Guns and Bernard Tgx Series Mig Guns
  • Connection Style Slip-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list