Skip Content
RETAINING COMPOUND QUICK METAL 6ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETAINING COMPOUND QUICK METAL 6ML

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT66010
  • Mfr. Model # 66010
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1582
  • Shipping Weight 0.02 lbs

Product Details

660 press fit repair quick metal retaining compound is a creamy, non-running gel which is applied onto cylindrical parts to fill surface imperfections. Contains no metal, but once assembled it hardens to be stronger than press fit, 6 mL bottle.

Technical Specs

  • Item Loctite(R) 660(TM) Quick Metal(R) - Press Fit Repair, 6mL Bottle
  • Application For Repair of Worn Machinery Parts
  • Standards CFIA Listed
  • Shear Strength (PSI) 3335
  • Filling Gap Size 0.020"
  • Max. Temp. (F) 300 Degrees
  • Type Loctite(R) 660(TM)
  • Size 6mL
  • Primer Activator 7471(TM) and 7649(TM)
  • Characteristics Excellent Gap Cure
  • Compound Type Urethane Methacrylate
  • Full Cure 24 hr.
  • Requires Heat and pressure during assembly

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list