!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
RETAINING COMP 603 OIL TOLERANT 50 ML

RETAINING COMP 603 OIL TOLERANT 50 ML

LOCTITE

RETAINING COMP 603 OIL TOLERANT 50 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING COMP 603 OIL TOLERANT 50 ML

RETAINING COMP 603 OIL TOLERANT 50 ML

LOCTITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LCT21441
  • Mfr. Model # 21441
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1886
  • Shipping Weight 0.17 lbs
Suggested Replacement Product
RETAINING COMPOUND, 603, 1.7 FL OZ BOTTLE, GREEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.05 / EACH

EHC: EHC :

Product Details

603 Retaining Compound is a press fit, oil tolerant retaining compound. Seals and secures cylindrical assemblies up to 0.005 in. diameter clearance. Prevents fretting and corrosion of metal assemblies.

Technical Specs

  • Item Retaining Compound
  • Retaining Compounds Properties For Close Fitting Parts, High Strength, Oil Tolerant
  • Container Type Bottle
  • Maximum Operating Temperature 300 Degrees F
  • Colour Green
  • Standards NSF P1
  • Cure Type Anaerobic
  • Maximum Viscosity 125 cP
  • Retaining Compound Strength High
  • Storage Requirements No Humidity
  • For Material Type Steel
  • Container Size 1.7 fl oz
  • Working Time 10 min
  • Minimum Operating Temperature -65 Degrees F
  • Full Cure Time 1 day
  • Chemical Base Urethane Methacrylate
  • Flash Point 212 Degrees F
  • Product Form Liquid
  • Specific Gravity 1.1
  • VOC Content 19.26 g/L

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list