Skip Content
RETAINING CAP OHMIC 100A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETAINING CAP OHMIC 100A

THERMACUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZP220061UR
  • Mfr. Model # 220061UR
  • UNSPSC # 23171510
  • CATALOGUE PAGE # 742
  • Shipping Weight 0.11 lbs

Technical Specs

  • Application Hand or Machine
  • For Use With T60/T60M, T80/T80M
  • Package Quantity 1
  • Item Retaining Cap
  • Characteristics 40 - 80 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list