Skip Content
RETAINING ANGLE,VERT OR HORIZONTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETAINING ANGLE,VERT OR HORIZONTAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TGH5
  • Mfr. Model # 2TGH5
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.81 lbs

Technical Specs

  • For Use With 2TGF7, 2TGD9, 2TGC2
  • Item Retaining Angle
  • Material 20 ga. Galvanized Steel
  • Mounting Type Vertical or Horizontal
  • Standards UL Standard 555
  • Actual Width 15-3/4"
  • Actual Size Height 7-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list