Skip Content
RETAINING ANGLE,VERT OR HORIZONTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETAINING ANGLE,VERT OR HORIZONTAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TGH3
  • Mfr. Model # 2TGH3
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.53 lbs

Technical Specs

  • For Use With 2TGF5, 2TGD7, 2TGA9
  • Item Retaining Angle
  • Material 20 ga. Galvanized Steel
  • Actual Size Height 11-3/4"
  • Mounting Type Vertical or Horizontal
  • Actual Width 13-3/4"
  • Standards UL Standard 555

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list