Skip Content
RETAINER UNIV FIT 3MM RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETAINER UNIV FIT 3MM RED

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU12103102
  • Mfr. Model # 12103102
  • UNSPSC # 42142909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Eyewear Retainer
  • Colour Red
  • Length Adjustable to (27")
  • Material Nylon/Cotton
  • Attachment Type Fits Most Standard Frames
  • Metal Detectable No
  • X-Ray Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list